Shop All Pleated Air Filters
Air Handler
20x25x15 Synthetic Cube Air Filter
Mfr # 2GHX5
Zoro # G6686294
product price: $68.75
/ea
Sold in multiples of 2 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Performance Rating MERV 8
- Actual Width 24 1/2 in
- Media Material Synthetic
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHX5
- Zoro # G6686294
- UPC # 190735010266
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 15 in |
Nominal Filter Size | 20x25x15 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 15 in |
Actual Depth | 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x25x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 8.3 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- DAYTON Fanblade, 24 In, 1/4 HP (4HZ05)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FB24X36A_4)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF1)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUU6)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ4)
- AIR HANDLER Pleated Air Filter, 18x18x1, MERV 13 (817YW3)
- AIR HANDLER 12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B999)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 7, Standard Capacity, Synthetic, 5W515, White (5W515)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT02)
- Air Handler Pleated Air Filters