Shop All Pleated Air Filters
Air Handler
20x25x15 Synthetic Cube Air Filter
Mfr # 2DXZ6
Zoro # G7259777
product price: $48.59
/ea
Sold in multiples of 4 for $194.36
$194.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 1
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXZ6
- Zoro # G7259777
- UPC # 190735005125
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 15 in |
Nominal Filter Size | 20x25x15 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Height | 19 1/4 in |
Actual Width | 24 1/4 in |
Actual Filter Size | 19-1/4 in x 24-1/4 in x 15 in |
Actual Depth | 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x25x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 4.2 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 277V 4000W, White Dove (LPW2740T-S2-WD-R)
- DAYTON Water Distributor (HV120004G)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC97)
- YORK SOURCE1 Igniter Spark W21 Inch Lead (S1-02530372000)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX1)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 7 (6C515)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUW9)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 7 (21C055)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (495J35)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (6B922)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FB30X32X2A_6)
- Air Handler Pleated Air Filters