Shop All Pleated Air Filters
Air Handler
20x25x1 Synthetic Pleated Air Filter, MERV 12
Mfr # 1MBE2
Zoro # G3774276
Sold in multiples of 12 for $173.40
$173.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 1MBE2
- Zoro # G3774276
- UPC # 190735001004
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x25x1 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 12, Nominal Filter Size 20x25x1, Filter Efficiency - Air Filters 60 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Allergen Reduction, Media Color White, Media Area 6.4 sq ft, Pleats per Linear Foot 24, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pilot Burner 3-Wire, NG, 30V AC, 3 1/4 in L., Hot Surface, Plug, Striker (1830-620K)
- DURAFLOW FILTRATION Filters for Broan SV03509, V03509, G-8179, -8-15/16 x 9-11/16 x 3/8 (A60760- 2 Pack)
- SANTA FE Dehumidifier Pre Filter (9"x11"x1"), 1 Per Pack, Replacement Filter, for Use with Santa-Fe Compact (4027168)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (6B967)
- AIR HANDLER 16x27x6 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT18)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 13, High Capacity, Synthetic, 2EKJ5, White (2EKJ5)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR7)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT2)
- AIR HANDLER 22x24x1 Pleated Air Filter, MERV 8 (29RF83)
- Air Handler Pleated Air Filters