Shop All Pleated Air Filters
Air Handler
20x24x20 Synthetic Cube Air Filter
Mfr # 6B779
Zoro # G6427881
product price: $88.15
/ea
Sold in multiples of 4 for $352.60
Free Shipping & Returns
$352.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 1
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B779
- Zoro # G6427881
- UPC # 190735024560
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 20 in |
Nominal Filter Size | 20x24x20 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Depth | 20 in |
Actual Height | 19 1/4 in |
Actual Width | 23 1/4 in |
Actual Filter Size | 19-1/4 in x 23-1/4 in x 20 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x24x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 5.6 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL 5 ton/ 230V/ 50 AMP/ with Heat (KPO5-23H)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- BRADFORD WHITE Element4500W 240V Heat Element Qty 2 (415-48642-00)
- KING ELECTRIC 24" Outdoor Rated Oscillating Air Circulator With Pedistal Base (PFO-24)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 7 (5W968)
- AIR HANDLER 8x24x1 Synthetic Pleated Air Filter, MERV 7 (21C076)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 7 (5E879)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYH6)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 7 (6C520)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT5)
- BESTAIR 20 in. W X 16 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-1620-8)
- Air Handler Pleated Air Filters