Shop All Pleated Air Filters
Air Handler
20x24x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J26
Zoro # G3795287
product price: $16.39
/ea
Sold in multiples of 12 for $196.68
$196.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 19 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,000 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 495J26
- Zoro # G3795287
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 19 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 14.4 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Charging/Vacuum Hose, 72 In, Yellow (4PDG5)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 11 (2JVJ5)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A558)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 13 (11C865)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 8 (6B946)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (38ZC96)
- AIR HANDLER 15x17x1 Synthetic Pleated Air Filter, MERV 7 (21C074)
- AIR HANDLER Pleated Air Filter, 16x20x4 MERV 8, High Capacity, Synthetic, 6B955, White (6B955)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- ACCUMULAIR Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (FD19.88X21.5A_4)
- Air Handler Pleated Air Filters