Shop All Pleated Air Filters
Air Handler
20x24x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKF8
Zoro # G3777067
product price: $12.15
/ea
Sold in multiples of 12 for $145.80
$145.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKF8
- Zoro # G3777067
- UPC # 190735006795
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 14.4 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Tall Patio Heater Commercial Cover in Gray (CHC-THP-G)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-202)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x2 (276-100-100)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD9)
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 13 (11C873)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT09)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (54FF05)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT10)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 1", 4 Pack (FB15X15A_4)
- Air Handler Pleated Air Filters