Shop All Pleated Air Filters
Air Handler
20x24x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYD3
Zoro # G4540313
product price: $13.29
/ea
Sold in multiples of 12 for $159.48
$159.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYD3
- Zoro # G4540313
- UPC # 190735005286
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 19-1/2 in x 23-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 14.8 sq ft, Pleats per Linear Foot 24, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 45-23202-01 Jumper Bar For (45-23202-0)
- BROAN Ceiling Bathroom Fan, 50 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE50)
- DAYTON Exhaust Fan, 18 In, 2627 CFM (10D957)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 32,000 Btu, T-Stat Cont (FDF400T-ZC)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 13 (11C876)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 13, High Capacity, Synthetic, 11C888, White (11C888)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter, MERV 7 (21C067)
- AIR HANDLER 9x16x1 Synthetic Pleated Air Filter, MERV 7 (21C079)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- FILTRETE 14 in. W X 30 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9884DC-6)
- Air Handler Pleated Air Filters