Shop All Pleated Air Filters
Air Handler
20x24x10 Synthetic Cube Air Filter
Mfr # 6B781
Zoro # G7137024
Sold in multiples of 4 for $182.36
$182.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 1
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B781
- Zoro # G7137024
- UPC # 190735024584
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 10 in |
Nominal Filter Size | 20x24x10 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Depth | 10 in |
Actual Height | 19 1/4 in |
Actual Width | 23 1/4 in |
Actual Filter Size | 19-1/4 in x 23-1/4 in x 10 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x24x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 2.8 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Cycle Switch, 300 psi OP, 400 psi CL (SFC300400)
- DIAL MFG 1/2Hp 115V 2Spd Motor (2204)
- AUBURN MANUFACTURING Ignitor (E5-IC-9-2)
- ALL-FILTERS 14X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14251.11 6pk+)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ9)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 13 (11C876)
- AIR HANDLER 13x21-3/4x1 Synthetic Pleated Air Filter, MERV 7 (6GKN4)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2DYF6)
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 2", 6 Pack (FA14X20X2_6)
- Air Handler Pleated Air Filters