Shop All Pleated Air Filters
Air Handler
20x22x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C059
Zoro # G7563017
Sold in multiples of 12 for $141.00
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 21C059
- Zoro # G7563017
- UPC # 190735001530
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x22x2 |
Nominal Height | 20 in |
Nominal Width | 22 in |
Actual Filter Size | 19-1/2 in x 21-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x22x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 9.7 sq ft, Pleats per Linear Foot 18, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- CARRIER C.I. Sheave 5/8" 3.75"Bore (P461-3505)
- RHEEM 42-101956-12 Pressure Switch (42-101956-)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 13, High Capacity, Synthetic, 2EKJ7, White (2EKJ7)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKH6)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT5)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 7 (5W893)
- ALL-FILTERS 18X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (18301.13 6pk)
- Air Handler Pleated Air Filters