Shop All Pleated Air Filters
Air Handler
20x21-1/2x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 54FE97
Zoro # G9183417
product price: $17.05
/ea
Sold in multiples of 12 for $204.60
$204.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE97
- Zoro # G9183417
- UPC # 031949561406
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x21-1/2x1 |
Nominal Height | 20 in |
Nominal Width | 22 in |
Actual Filter Size | 19-1/2 in x 21-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x22x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.1 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR A/C Vacuum Pump, 18In (15400)
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16252.10 4PK)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- AIR HANDLER Pleated Air Filter, 16 in x 20 in x 2 in, MERV 7, Synthetic, White (2W230)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUW5)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 7 (6C521)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKG2)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR8)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 2", 6 Pack (FB20X30X2_6)
- Air Handler Pleated Air Filters