Shop All Pleated Air Filters
Air Handler
20x20x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J25
Zoro # G3795199
product price: $10.55
/ea
Sold in multiples of 12 for $126.60
$126.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 850 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 495J25
- Zoro # G3795199
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x20x2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 12 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd12X10Tz 24V Automatic (ZD12X10TZ)
- ILC FILTER 14X30X1 MERV 13 MPR 22002400 3 PIECES ACTUAL SIZE 1388 X 2988 X 075 MADE IN (WY-0HGL-0)
- SUPCO Access Fitting, SF2225 (SF2225)
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2213G13B020)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUU3)
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 8, High Capacity, Synthetic, 6B920, White (6B920)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT6)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH5)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 10, High Capacity, Synthetic, 4YUZ8, Beverage Board (4YUZ8)
- ILC FILTER 14X25X2 MERV 7 MPR 600 3 PIECES ACTUAL SIZE 135 X 245 X 175 MADE IN THE USA F (WY-0HF8-2)
- Air Handler Pleated Air Filters