Shop All Pleated Air Filters
Air Handler
20x20x15 Synthetic Cube Air Filter
Mfr # 4YKR4
Zoro # G6974152
Sold in multiples of 2 for $181.78
Free Shipping & Returns
$181.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 2
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 4YKR4
- Zoro # G6974152
- UPC # 190735018552
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 15 in |
Nominal Filter Size | 20x20x15 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 15 in |
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 8.3 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Defoamer, 1 Gal. Container (DEFOAMER)
- NU-CALGON Condenser Coil Cleaner, Spray Bottle (4132-21)
- ACCUMULAIR Pleated Air Filter, 17.5" x 23.5" x 1", 4 Pack (FO17.5X23.5X1N_4)
- NAMCO MANUFACTURING Commercial Dehumidifier (P646)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 11 (2GHZ5)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 13 (11C885)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 7, Standard Capacity, Synthetic, 2W231, White (2W231)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- AIR HANDLER Pleated Air Filter, 16x18x1, MERV 13 (817YW2)
- Air Handler Pleated Air Filters