Shop All Pleated Air Filters
Air Handler
20x20x15 Synthetic Cube Air Filter
Mfr # 2JTD7
Zoro # G7038132
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/4 in
- Performance Rating MERV 8
- Media Material Synthetic
- Actual Width 19 1/4 in
- Surface Tackifier Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTD7
- Zoro # G7038132
- UPC # 190735011355
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/4 in |
Actual Width | 19 1/4 in |
Nominal Depth | 15 in |
Nominal Filter Size | 20x20x15 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 15 in |
Actual Filter Size | 19-1/4 in x 19-1/4 in x 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 12.5 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Electric Heat Element, 277V, 3.0kW (70300201)
- ALL-FILTERS 10X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (10301.10 4pk)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- RHEEM 68-100651-01 Trap/Elbow (68-100651-)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK9)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYH6)
- AIR HANDLER 10x16x2 Pleated Air Filter, MERV 8 (41NK26)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT04)
- AIR HANDLER 9x27x1 Synthetic Pleated Air Filter, MERV 7 (21C083)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FI16X22A_4)
- Air Handler Pleated Air Filters