Shop All Pleated Air Filters
Air Handler
20x20x15 Synthetic Cube Air Filter
Mfr # 2DYF6
Zoro # G7263514
product price: $98.19
/ea
Sold in multiples of 2 for $196.38
Free Shipping & Returns
$196.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
- Nominal Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYF6
- Zoro # G7263514
- UPC # 190735005378
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 15 in |
Nominal Filter Size | 20x20x15 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-1/4 in x 19-1/4 in x 15 in |
Actual Width | 19 1/4 in |
Actual Height | 19 1/4 in |
Actual Depth | 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 12.5 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Willow View, 52 in. Ceiling Fan with No Light, Bronze (50501-40)
- WHITE-RODGERS Dryer Gas Valve, NG/LP (25M01A100)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYF8)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 12"x24"x12" (112-660-002)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 11, High Capacity, Synthetic, 2DYE2, White (2DYE2)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (495J25)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 8 (3GUY2)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 13 (11C861)
- BESTAIR 20 in. W X 25 in. H X 4 in. D 8 MERV Pleated Air Filter (HW2025-8R)
- Air Handler Pleated Air Filters