Shop All Pleated Air Filters
Air Handler
20x20x15 Synthetic Cube Air Filter
Mfr # 2DXZ3
Zoro # G4623333
product price: $44.65
/ea
Sold in multiples of 6 for $267.90
$267.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 1
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXZ3
- Zoro # G4623333
- UPC # 190735005101
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 15 in |
Nominal Filter Size | 20x20x15 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Width | 19 1/4 in |
Actual Filter Size | 19-1/4 in x 19-1/4 in x 15 in |
Actual Depth | 15 in |
Actual Height | 19 1/4 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 4.2 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- DYNA-GLO Kerosene Forced Air Heater, 80,000 BtuH, Kerosene, 265 cfm, 5.0 gal (KFA80DGD)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 3-7/8 In. L (882-050-250)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (DJ-3)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG75)
- AIR HANDLER 18x30x2 Pleated Air Filter, MERV 8 (41NK27)
- AIR HANDLER 17x27x4 Pleated Air Filter, MERV 8 (41NK29)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 7 (5M323)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (6B967)
- AIR HANDLER Pleated Air Filter, 20 in x 25 in x 2 in, MERV 7, Synthetic, White (2W233)
- ACCUMULAIR Pleated Air Filter, 13" x 20" x 1", 4 Pack (FD13X20A_4)
- Air Handler Pleated Air Filters