Shop All Pleated Air Filters
Air Handler
20x20x12 Synthetic Cube Air Filter
Mfr # 4YKR1
Zoro # G6946642
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 5
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4YKR1
- Zoro # G6946642
- UPC # 190735018521
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 12 in |
Nominal Filter Size | 20x20x12 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Height | 19 1/4 in |
Actual Depth | 12 in |
Actual Filter Size | 19-1/4 in x 19-1/4 in x 12 in |
Actual Width | 19 1/4 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x12, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 5, Number of Ply 3, Media Color Blue/White, Media Area 16.7 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Red Silicone Tubing, 3/16"-5 ft. (SSRT3165)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- SOLER & PALAU Digital Time Clock, Wall Mount (STC7D-W)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M326)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (2EKE1)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (6B980)
- AIR HANDLER 9x16x1 Synthetic Pleated Air Filter, MERV 7 (21C079)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (2GFF8)
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR89)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV6)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F50F1107, 2PK (20205.8H)
- Air Handler Pleated Air Filters