Shop All Pleated Air Filters
Air Handler
20x20x10 Synthetic Cube Air Filter
Mfr # 2GHU4
Zoro # G7256383
Sold in multiples of 2 for $84.78
$84.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 19 1/2 in
- Media Material Synthetic
- Actual Width 19 1/2 in
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GHU4
- Zoro # G7256383
- UPC # 190735010099
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 10 in |
Nominal Filter Size | 20x20x10 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 10 in |
Actual Depth | 10 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 5.6 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Convection Ceiling Heater, 208V, 13,700Btu (2YU39)
- ZORO SELECT Boiler Drain Valve, 3/4 in., Celcon(R) (102-504)
- DIVERSITECH Furnace Mounting Block (FB-1)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-6S)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ4)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG9)
- AIR HANDLER 24x30x2 Synthetic Pleated Air Filter, MERV 8 (15A722)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 13 (11C877)
- Air Handler Pleated Air Filters