Shop All Pleated Air Filters
Air Handler
20x20x10 Synthetic Cube Air Filter
Mfr # 2DYL9
Zoro # G6515074
Sold in multiples of 2 for $194.90
Free Shipping & Returns
$194.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 2
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYL9
- Zoro # G6515074
- UPC # 190735005699
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 10 in |
Nominal Filter Size | 20x20x10 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 10 in |
Actual Width | 19 1/2 in |
Actual Depth | 10 in |
Actual Height | 19 1/2 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 5.6 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 42-22692-06 Door Switch (42-22692-0)
- BELL & GOSSETT Bearing Gasket (P80816)
- TEMPCO Screw Plug Immersion Heater, 13-7/8 In. L (TSP02103)
- PERFECT AIRE Table Top Micro MistHumidifier, 1.3 gal. (PAU13)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 8 (2EKG5)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 7, Standard Capacity, Synthetic, 2W234, White (2W234)
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUR5)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUU3)
- KOCH FILTER 16x16x1 High Capacity Pleated Air Filter, MERV 8 (102-031-007)
- Air Handler Pleated Air Filters