Shop All Pleated Air Filters
Air Handler
20x20x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J18
Zoro # G3795068
Sold in multiples of 12 for $147.00
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 850 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 495J18
- Zoro # G3795068
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x20x1 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x20x1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 5.7 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Pre/Post Filters for Emerson SST1400, SST14, 14C26S, 14C27S (2-Pack) (A65595-25 2 Pack)
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating (1VNX8)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- JOHNSON CONTROLS Damper Actuator, 510Spring W/Univ Mtg (D-4073-3)
- AIR HANDLER Air Filter, MERV 13 High Capacity, 12x18x2 (90013E021218)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG54)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 7 (6U582)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 12 (1MBE2)
- ALL-FILTERS 18X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18251.8 6PK)
- Air Handler Pleated Air Filters