Shop All Pleated Air Filters
Air Handler
20x20x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKD3
Zoro # G3773743
product price: $8.69
/ea
Sold in multiples of 12 for $104.28
$104.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKD3
- Zoro # G3773743
- UPC # 190735006566
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x20x1 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 3/4 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x20x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 5.1 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 22J51 Sequencer (22J51)
- TEMPCO Circulation Heater, 35 In. L (CHF02340)
- ALL-FILTERS 12X12X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12121.6 12pk)
- NU-CALGON FLAREMATE, 40 PC COMBO KIT (4177-20)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (2EKA3)
- AIR HANDLER 16x18x1 Synthetic Pleated Air Filter, MERV 7 (21C075)
- AIR HANDLER 8x28x1 Synthetic Pleated Air Filter, MERV 7 (21C078)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (6B959)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 8 (21C095)
- ALL-FILTERS 12X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (12242.12 4PK)
- Air Handler Pleated Air Filters