Shop All Filter Media
Air Handler
20" x 25" x 1" Polyester Air Filter Pad MERV 7, Orange/White
Mfr # 2JTH2
Zoro # G2282001
product price: $1.89
/ea
Sold in multiples of 35 for $66.15
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 25" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTH2
- Zoro # G2282001
- UPC # 190735011478
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 20" x 25" x 1" |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 20 in x 25 in x 7/8 in |
Actual Height | 20 in |
Actual Width | 25 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x25x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermostat, 0/100 deg. F, 84" Cap L (5000-071)
- ZEP Coil Cleaner, 20 oz., Aerosol, PK12 (20201)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW64)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH2)
- AIR HANDLER 24" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2JTN4)
- AIR HANDLER 56 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B684)
- AIR HANDLER 50 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGD2)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- AIR HANDLER 20 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C431)
- Air Handler Filter Media