Shop All Filter Media
Air Handler
20" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U612
Zoro # G6154382
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 24" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U612
- Zoro # G6154382
- UPC # 190735027554
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 20" x 24" x 1" |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 20 in x 24 in x 7/8 in |
Actual Height | 20 in |
Actual Width | 24 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x24x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 24 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 0901445 Union Gasket For 1". (0901445)
- PANASONIC Fan/Heater Combination, 4In, Z-A-M, 120 V (FV-0511VHL1)
- HEIL QUAKER /ICP 1008445 Switch Limit Disc O190 (1008445)
- HONEYWELL Honeywell Flame Sensor C7027A1064, UV Minipeeper, -40 To +215°F Range, 1/2" Conduit Spud (C7027A1064)
- AIR HANDLER 15" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFG7)
- AIR HANDLER 18" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B743)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- AIR HANDLER 12" x 12" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W093)
- AIR HANDLER 12" x 12" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U636)
- AIR HANDLER 40 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL4)
- AIR HANDLER 20 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ68)
- Air Handler Filter Media