Shop All Filter Media
Air Handler
20" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W103
Zoro # G3782073
Sold in multiples of 24 for $70.80
$70.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 20" x 2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 255 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W103
- Zoro # G3782073
- UPC # 190735022016
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 20" x 20" x 2" |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 20 in x 20 in x 1-7/8 in |
Actual Height | 20 in |
Actual Width | 20 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x20x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 255 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Housing Kit (950-6000)
- TYCO THERMAL CONTROLS Raychem FrostGuard Preassembled Heat Cable, 12 Ft. 120V (FG1-12P)
- AIR HANDLER Carbon Impregnated Filter, 15x20x2" (6B901)
- NATION WIDE PRODUCTS Air Conditioner Security Lock (AC-702)
- AIR HANDLER 20" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W099)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- AIR HANDLER 16" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W097)
- AIR HANDLER 8 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGJ6)
- AIR HANDLER 12 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGF8)
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B685)
- AIR HANDLER 72 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN7)
- Air Handler Filter Media