Shop All Filter Media
Air Handler
20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 2DXP3
Zoro # G4525665
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 20" x 2"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXP3
- Zoro # G4525665
- UPC # 190735004586
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 20" x 20" x 2" |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 20 in x 20 in x 1-7/8 in |
Actual Height | 20 in |
Actual Width | 20 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x20x2, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Temperature Sensor (TM4311)
- AIRCARE Humidifier, Super Wick, For HD1205, PK4 (HDC411)
- MAXITROL 13A03-2 1/4" Vent Screen (13A03-2)
- BOSCH A/C R-134A Manifold Gauge Set With 72" Hose And Couplers (45111)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- AIR HANDLER 22" x 22" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W085)
- AIR HANDLER 16" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W090)
- AIR HANDLER 16" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W101)
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH2)
- AIR HANDLER 36 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ72)
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- Air Handler Filter Media