Shop All Filter Media
Air Handler
20" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W087
Zoro # G3782362
product price: $1.79
/ea
Sold in multiples of 24 for $42.96
$42.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 20" x 1/2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 155 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W087
- Zoro # G3782362
- UPC # 190735021859
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 20" x 20" x 1/2" |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 20 in x 20 in x 1/2 in |
Actual Height | 20 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x20x1/2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 155 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Conceal-A-Stat, 70 deg. Heating (IO-CS70WP)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1 Pipe (192-200)
- MODINE 5H71956-1 Transformer 115V/24V (5H71956-1)
- TACO 5401 Direct Mount Non-Electric (5401)
- AIR HANDLER 22" x 22" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W085)
- AIR HANDLER 20 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C442)
- AIR HANDLER 60 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGD6)
- AIR HANDLER 20 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C431)
- AIR HANDLER 48 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (6U586)
- AIR HANDLER 24" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B735)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ69)
- Air Handler Filter Media