Shop All Filter Media
Air Handler
20" x 20" x 1" Polyester Air Filter Pad MERV 7, Orange/White
Mfr # 2GJC2
Zoro # G6063513
original price:
$2.98
9% off
new price: $2.69
/ea
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 20" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GJC2
- Zoro # G6063513
- UPC # 190735010488
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 20" x 20" x 1" |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 20 in x 20 in x 7/8 in |
Actual Height | 20 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x20x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Orange/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 20 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055022020)
- DAYTON Fanblade, 20 In, 1/4hp (4HZ10)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 7 in W, 5 3/4 in L, 10" H (8010002302)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY7)
- AIR HANDLER 12 in x 60 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU4)
- AIR HANDLER 16" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W097)
- AIR HANDLER 20" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W087)
- AIR HANDLER Air Filter Roll, 20 in x 90 ft x 1 in, MERV 8, Polyester, Orange/White (2JRV3)
- AIR HANDLER 25 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C430)
- AIR HANDLER 69 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT37)
- Air Handler Filter Media