Shop All Filter Media
Air Handler
20 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White
Mfr # 5C429
Zoro # G7005747
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 20 in x 85 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 20 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5C429
- Zoro # G7005747
- UPC # 190735019757
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 20 in x 85 ft x 2 in |
Nominal Height | 20 in |
Nominal Width | 85 ft |
Actual Filter Size | 20 in x 85 ft x 1-1/2 in |
Actual Height | 20 in |
Actual Width | 85 ft |
Media Roll Width | 20" |
Media Roll Length | 85 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 20 in x 85 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Fiberglass, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.13 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Thermostat 4 Wire for 5-8 tons Units (153210G2S)
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- HONEYWELL Honeywell Purge Timer ST7800A1021 for 7800 Series - 10 Seconds (ST7800A1021)
- PACKARD Run Capacitor (TRC65)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT34)
- AIR HANDLER 48 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (2EJZ3)
- AIR HANDLER 48 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (2EJZ5)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG3)
- AIR HANDLER 15" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B749)
- AIR HANDLER 50 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGD2)
- FILTERS-NOW Filters-NOW DPE20X20X1=DDEF 20x20x1 Electro Filter Pack of - 3 (DPE20X20X1=DDEF)
- Air Handler Filter Media