Shop All Pleated Air Filters
Air Handler
20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 36PT17
Zoro # G9973923
product price: $62.25
/pk 2, $31.13/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 24 1/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PT17
- Zoro # G9973923
- UPC # 190735016442
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 24 1/4 in |
Nominal Depth | 6 in |
Nominal Filter Size | 20 in x 25 in x 6 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 6 in |
Actual Filter Size | 19 3/4 in x 24 1/4 in x 6 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 6 in, Actual Height 19 3/4 in, Actual Width 24 1/4 in, Compatible Manufacturer Model Number 82455.062025, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 6 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 1,042 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, 1 qt., Orange, Liquid (4371-90)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP13)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- IMPERIAL MFG 8 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV1336)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKF2)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 8 (6B962)
- AIR HANDLER Pleated Air Filter, 24x25x4, MERV 11 (817YV9)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 8, High Capacity, Synthetic, 16B933, White (6B933)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (6B928)
- ALL-FILTERS 16X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16242.12 6PK)
- Air Handler Pleated Air Filters