Shop All Pleated Air Filters
Air Handler
20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # 36PT10
Zoro # G9973993
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 24 1/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 60 to 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 36PT10
- Zoro # G9973993
- UPC # 190735016374
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 24 1/4 in |
Nominal Depth | 6 in |
Nominal Filter Size | 20 in x 25 in x 6 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19 3/4 in x 24 1/4 in x 6 in |
Actual Depth | 6 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 6 in, Actual Height 19 3/4 in, Actual Width 24 1/4 in, Compatible Manufacturer Model Number 82955.062025, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 6 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 1 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 60 to 65 Percent, Air Flow @ 300 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTGUARD Electric Heating Cable, 120VAC, 36 ft Length (FG1-36P)
- LEVITON Angle Plug 30/50Amp 250V (00931-00E)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- IMPERIAL MFG 6 in. D X 6 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0296-C)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD9)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF08)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 13, High Capacity, Synthetic, 2EKH9, White (2EKH9)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 12x22x1 Synthetic Pleated Air Filter, MERV 7 (6DNC3)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKE4)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- Air Handler Pleated Air Filters