Shop All Pleated Air Filters
Air Handler
20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 36PT08
Zoro # G9974011
product price: $88.25
/pk 2, $44.13/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 18 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PT08
- Zoro # G9974011
- UPC # 190735016350
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 18 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 25 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 18 1/2 in x 23 1/2 in x 4 1/2 in |
Actual Depth | 4 1/2 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 1/2 in, Actual Height 18 1/2 in, Actual Width 23 1/2 in, Compatible Manufacturer Model Number 82105.052025, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 1,042 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-40)
- DAYTON Actuator (MP-24VT)
- DAYTON Exhaust Fan, 24In, D/D, 230V (44YU13)
- FIBERTHERMICS Heating Cables, 48VDC, 4 ft. Length, 0.25 A Automatically Adjust Heat Output, Cable Only (IT0403-48)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYT7)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY5)
- AIR HANDLER 15x15x1 Synthetic Pleated Air Filter, MERV 7 (21C065)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 8, High Capacity, Synthetic, 6B958, White (6B958)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (6B985)
- AIR HANDLER 20x21x1 Synthetic Pleated Air Filter, MERV 7 (21C069)
- ALL-FILTERS 12X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (12242.8 4PK)
- Air Handler Pleated Air Filters