Shop All Pleated Air Filters
Air Handler
20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 36PT04
Zoro # G9974054
product price: $55.89
/pk 2, $27.95/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 20 in
- Actual Width 24 3/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PT04
- Zoro # G9974054
- UPC # 190735016312
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 20 in |
Actual Width | 24 3/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 25 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 4 1/4 in |
Actual Filter Size | 20 in x 24 3/4 in x 4 1/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 1/4 in, Actual Height 20 in, Actual Width 24 3/4 in, Compatible Manufacturer Model Number 82655.0452025, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 1,042 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ag24D020 208V E Poptop Two (AG24D020)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP400-40-LCA)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-301)
- AIR HANDLER 21x22x1 Synthetic Pleated Air Filter, MERV 8 (35Z754)
- AIR HANDLER 20x28x1 Synthetic Pleated Air Filter, MERV 7 (21C086)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 8 (21C105)
- AIR HANDLER 16x28x1 Synthetic Pleated Air Filter, MERV 7 (21C048)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- AIR HANDLER 10x33x1 Synthetic Pleated Air Filter, MERV 7 (21C091)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 13 (11C867)
- Air Handler Pleated Air Filters