Shop All Pleated Air Filters
Air Handler
20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # 36PT03
Zoro # G9974063
product price: $63.95
/pk 2, $31.98/ea
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 19 5/8 in
- Actual Width 24 1/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60 to 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PT03
- Zoro # G9974063
- UPC # 190735016305
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 5/8 in |
Actual Width | 24 1/8 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 25 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 4 3/4 in |
Actual Filter Size | 19 5/8 in x 24 1/8 in x 4 3/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 4 3/4 in, Actual Height 19 5/8 in, Actual Width 24 1/8 in, Compatible Manufacturer Model Number 82755.052025, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 1 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 60 to 65 Percent, Air Flow @ 300 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE MANUFACTURING Natural to Propane Gas Conversion Kit for Modine Hot Dawg® 125000 BTU Unit Heaters (3H37266-3)
- HONEYWELL THERMAL SOLUTIONS V48A2169 120V 1" Diaphragm Gas (V48A2169)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR3)
- WHIRLPOOL Energy Star 8,000 BTU 115V Window-Mounted Air Conditioner (WHAW081CW)
- AIR HANDLER 17x26x1 Synthetic Pleated Air Filter, MERV 7 (6FMA4)
- AIR HANDLER 9x16x1 Synthetic Pleated Air Filter, MERV 7 (21C079)
- AIR HANDLER 12x25x2 Synthetic Pleated Air Filter, MERV 7 (6DNC5)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (6B948)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 7 (6C515)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKA7)
- FILTRETE 20 in. W X 20 in. H X 2 in. D Polypropylene 11 MERV Pleated Air Filter (NADP02-2IN-4)
- Air Handler Pleated Air Filters