Shop All Pleated Air Filters
Air Handler
20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # 36PR95
Zoro # G9974133
product price: $70.25
/pk 2, $35.13/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 24 1/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60 to 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PR95
- Zoro # G9974133
- UPC # 190735016251
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 24 1/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 25 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19 3/4 in x 24 1/4 in x 4 1/4 in |
Actual Depth | 4 1/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 4 1/4 in, Actual Height 19 3/4 in, Actual Width 24 1/4 in, Compatible Manufacturer Model Number 82755.0452025, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 1 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 60 to 65 Percent, Air Flow @ 300 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1311-102 3/4" 24V 3-Wire Zone (1311-102)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- DAYTON Mounting Frame, Surface, 48 In.L, 24 In.W (2YU99)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (6B953)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR3)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT2)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT10)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 7 (5W975)
- ACCUMULAIR Pleated Air Filter, 19.5" x 21" x 1", 4 Pack (FA19.5X21A_4)
- Air Handler Pleated Air Filters