Shop All Pleated Air Filters
Air Handler
20 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # 36PR87
Zoro # G9974212
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 60 to 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 36PR87
- Zoro # G9974212
- UPC # 190735016176
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 3 in |
Nominal Filter Size | 20 in x 25 in x 3 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 3 in |
Actual Filter Size | 19 1/2 in x 24 1/2 in x 3 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 3 in, Actual Height 19 1/2 in, Actual Width 24 1/2 in, Compatible Manufacturer Model Number 82755.032025, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 3 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 1 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 60 to 65 Percent, Air Flow @ 300 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7YR06)
- IEC 130HP, 277V FAN COIL MOTOR (E020-70556307)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 21 in W, 20 1/4 in L (BGSS12C)
- ZORO SELECT Refrigerant Oil Pump (14388)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 11 (2GHX7)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG75)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M315)
- DUPONT Pleated Air Filter, 15" x 20" x 1", 4 Pack (KB15X20X1_4)
- Air Handler Pleated Air Filters