Shop All Pleated Air Filters
Air Handler
20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 36PT13
Zoro # G9973966
product price: $53.25
/pk 2, $26.63/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 19 3/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PT13
- Zoro # G9973966
- UPC # 190735016404
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 19 3/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 20 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19 3/4 in x 19 3/4 in x 4 1/2 in |
Actual Depth | 4 1/2 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 1/2 in, Actual Height 19 3/4 in, Actual Width 19 3/4 in, Compatible Manufacturer Model Number 82655.0452020, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 833 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Liquid Line Filter Dryer, Copper, 1 Core (3SS3S)
- GENERAL FILTERS 990-13 ( 7002) Replacement (990-13)
- BROAN Fan Blade (99020271)
- DAYTON Backdraft Damper, Horizontal, 50 Sq (6WRK8)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (5W902)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 13 (11C866)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK4)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 8 (33E894)
- AIR HANDLER 6x6x1 Synthetic Pleated Air Filter, MERV 7 (21C093)
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KO16X20X1_4)
- Air Handler Pleated Air Filters