Shop All Pleated Air Filters
Air Handler
20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # 36PR94
Zoro # G9974142
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 19 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 36PR94
- Zoro # G9974142
- UPC # 190735016244
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 19 3/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 20 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19 3/4 in x 19 3/4 in x 4 1/4 in |
Actual Depth | 4 1/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 1/4 in, Actual Height 19 3/4 in, Actual Width 19 3/4 in, Compatible Manufacturer Model Number 82755.0452020, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 3 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET DRYER Glove Attachment, 120v, 1 Phase (GDP-6B)
- BROWNING Ax32 Gripnotch Browning Belt (AX32)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0541)
- FASCO Motor, 1.4 HP, 115V, 3 SPDT (D150)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714201)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT04)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2JTF7)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (6B963)
- AIR HANDLER 8x8x1 Synthetic Pleated Air Filter, MERV 7 (54FE94)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT03)
- ACCUMULAIR Accumulair FD30X32X4A Diamond 4 In. Filter; Pack of 2 (FD30X32X4A)
- Air Handler Pleated Air Filters