Shop All Pleated Air Filters
Air Handler
20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # 36PR90
Zoro # G9974185
product price: $89.19
/pk 2, $44.60/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 19 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60 to 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PR90
- Zoro # G9974185
- UPC # 190735016206
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 19 3/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 20 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 4 3/4 in |
Actual Filter Size | 19 3/4 in x 19 3/4 in x 4 3/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 4 3/4 in, Actual Height 19 3/4 in, Actual Width 19 3/4 in, Compatible Manufacturer Model Number 82755.052020, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 1 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 60 to 65 Percent, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 7474-3-R - EZ-Coil Rotary Damper, Torque Range: 20-25 IN-LBS (7474-3-R)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/4 in x 4-1/2 in x 9/16 in, Obround, PK 25 (T180-3-1/4X4-1/2X9/16OB-PK25)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, PVC (0354-0250-0001)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 13 (11C868)
- AIR HANDLER 15x19x1 Synthetic Pleated Air Filter, MERV 8 (54FE79)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 7, Standard Capacity, Synthetic, 5W514, White (5W514)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- AIR HANDLER 34.5x11.48" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG56)
- ALL-FILTERS 14X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14241.13 6PK)
- Air Handler Pleated Air Filters