Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 25x25"
Mfr # 2GJF8
Zoro # G2836736
product price: $22.15
/ea
Sold in multiples of 12 for $265.80
$265.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 25 in
- Number of Sections 1
- Link Filter Total Width 25 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GJF8
- Zoro # G2836736
- UPC # 190735010709
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 25 in |
Link Filter Total Width | 25 in |
Section Length | 25" |
Actual Width | 24 1/4 in |
Link Filter Total Length | 25" |
Total Length | 25" |
Actual Filter Size | 24-1/4 in x 24-1/4 in x 1 in |
Section Height | 25" |
Nominal Filter Size | 25x25x1 |
Actual Height | 24 1/4 in |
Nominal Width | 25 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 25 in, Number of Sections 1, Link Filter Total Width 25 in, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 3770028 Asm, Large Drain Pan (3770028)
- ATLANTIC BLOWERS Centrifugal Blower, 5 HP, 1871 cfm (ABC-600)
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 8.7 Amps AC (FEP-1820-1RA)
- SUPCO 60Tx15 Snap Action Temp Control (SHM290)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- AIR HANDLER Ring Panel Air Filter, 20x50" (5W425)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- Air Handler Ring & Link Panel Filters