Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 25x20"
Mfr # 2DXF4
Zoro # G7576161
product price: $164.99
/ea
Sold in multiples of 3 for $494.97
Free Shipping & Returns
$494.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 160 in
- Number of Sections 1
- Link Filter Total Width 160 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXF4
- Zoro # G7576161
- UPC # 190735004210
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 160 in |
Link Filter Total Width | 160 in |
Actual Filter Size | 24-1/4 in x 159-1/4 in x 1 in |
Section Length | 20" |
Total Length | 160" |
Section Height | 25" |
Nominal Filter Size | 25x160x1 |
Actual Height | 24 1/4 in |
Actual Width | 159 1/4 in |
Link Filter Total Length | 160" |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 160 in, Number of Sections 1, Link Filter Total Width 160 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Program Module, 30 sec. Purge, 5/10 STFI (EP170)
- BOOST Refrigerant Recovery Machine, 9-1/2" D (F6-BOOST)
- MCDONNELL & MILLER Bellows Assembly (347900)
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V (3UG79)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x30" (2DXT7)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x56" (2JVK9)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x132" (2JUR8)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 96" Length (2DWL6)
- Air Handler Ring & Link Panel Filters