Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 25x14"
Mfr # 2DXA4
Zoro # G6896233
Sold in multiples of 3 for $146.67
$146.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 98 in
- Number of Sections 1
- Link Filter Total Width 98 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXA4
- Zoro # G6896233
- UPC # 190735004005
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 98 in |
Link Filter Total Width | 98 in |
Section Height | 25" |
Actual Width | 97 1/4 in |
Link Filter Total Length | 98" |
Actual Filter Size | 24-1/4 in x 97-1/4 in x 1 in |
Section Length | 14" |
Actual Height | 24 1/4 in |
Nominal Filter Size | 25x98x1 |
Total Length | 98" |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 98 in, Number of Sections 1, Link Filter Total Width 98 in, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cooler Cover Straps, Black Evaporative (52-030-010401-00)
- HOFFMAN 4-A STEAM VENT 1/2f 3/4m 2# (401413)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- YORK Pressure Control, 23 deg./38 deg. (S1-025-33451-000)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- AIR HANDLER Ring Panel Air Filter, 20x25" (5W423)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 60" Length (2DYC5)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 64" Length (2DWU1)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 120" Length (2GGX7)
- Air Handler Ring & Link Panel Filters