Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 20x22"
Mfr # 2DXX1
Zoro # G6098811
product price: $10.15
/ea
Sold in multiples of 24 for $243.60
$243.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 22 in
- Number of Sections 1
- Performance Rating MERV 8
- Nominal Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXX1
- Zoro # G6098811
- UPC # 190735004944
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 22 in |
Actual Width | 21 1/4 in |
Actual Height | 19 1/4 in |
Height | 20" |
Air Filter Height | 20" |
Width | 22" |
Actual Filter Size | 19-1/4 in x 21-1/4 in x 1 in |
Nominal Filter Size | 20x22x1 |
Air Filter Width | 22" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 22 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (3GY70)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- UNITED ELECTRIC Pressure Switch (H100-703)
- MCDONNELL & MILLER Fs4-15Ss Stainless Steel Paddle (FS4-15SS)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- AIR HANDLER 2-Ply Link Air Filter, 20x16", 64" Length (2GGG6)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 15x20" (2DXT1)
- Air Handler Ring & Link Panel Filters