Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 20x20"
Mfr # 2GFW2
Zoro # G2836955
product price: $8.95
/ea
Sold in multiples of 24 for $214.80
$214.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 1
- Link Filter Total Width 20 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFW2
- Zoro # G2836955
- UPC # 190735008027
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 20 in |
Total Length | 20" |
Nominal Filter Size | 20x20x1 |
Section Length | 20" |
Actual Width | 19 1/4 in |
Link Filter Total Length | 20" |
Actual Height | 19 1/4 in |
Section Height | 20" |
Actual Filter Size | 19-1/4 in x 19-1/4 in x 1 in |
Nominal Width | 20 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 1, Link Filter Total Width 20 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGIN Smoke Emitter, 90 Sec., PK50 (S103-50)
- CD 36 Portable Tilt Drum Blower Fan, Direct Drive (SFDC-900BT0)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., Full Spool: 525 Feet (CFRB-0500-525)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x44" (2JVD3)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH3)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- Air Handler Ring & Link Panel Filters