Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 20x20"
Mfr # 2DXW7
Zoro # G4531186
product price: $8.25
/ea
Sold in multiples of 24 for $198.00
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Media Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXW7
- Zoro # G4531186
- UPC # 190735004913
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Actual Height | 19 1/4 in |
Height | 20" |
Air Filter Height | 20" |
Width | 20" |
Air Filter Width | 20" |
Nominal Filter Size | 20x20x1 |
Actual Width | 19 1/4 in |
Actual Filter Size | 19-1/4 in x 19-1/4 in x 1 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENWAL Control Board (35-605959-223)
- GLOBAL INDUSTRIAL 24V Non-Programmable Thermostat, Heat or Cool Only (246111)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (12241.13 6PK)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" (6B796)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 100" Length (2GGU2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x25" (2DXX7)
- AIR HANDLER 1-Ply Link Air Filter, 25x16-2/3", 100" Length (2DYD2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- Air Handler Ring & Link Panel Filters