Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 18x25"
Mfr # 2DXZ1
Zoro # G9694684
product price: $21.15
/ea
Sold in multiples of 24 for $507.60
$507.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 18 in
- Section Width 25 in
- Number of Sections 1
- Performance Rating MERV 8
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXZ1
- Zoro # G9694684
- UPC # 190735005088
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 18 in |
Section Width | 25 in |
Actual Height | 17 1/4 in |
Actual Width | 24 1/4 in |
Air Filter Width | 25" |
Actual Filter Size | 17-1/4 in x 24-1/4 in x 1 in |
Width | 25" |
Air Filter Height | 18" |
Height | 18" |
Nominal Filter Size | 18x25x1 |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 18 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2B9)
- ZORO SELECT Control Damper, 8" Duct Dia. (4JRL5)
- COMPONENT HARDWARE Gasket Repair Kit For 75-Series Access D (750002)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" (54FE77)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- Air Handler Ring & Link Panel Filters