Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 18x24"
Mfr # 2DXY1
Zoro # G6149053
Sold in multiples of 24 for $225.36
$225.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 18 in
- Section Width 24 in
- Number of Sections 1
- Performance Rating MERV 8
- Standards UL 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXY1
- Zoro # G6149053
- UPC # 190735005019
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 18 in |
Section Width | 24 in |
Air Filter Width | 24" |
Nominal Filter Size | 18x24x1 |
Air Filter Height | 18" |
Actual Height | 17 1/4 in |
Actual Width | 23 1/4 in |
Width | 24" |
Height | 18" |
Actual Filter Size | 17-1/4 in x 23-1/4 in x 1 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 18 in, Section Width 24 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- ALTRONIX Sensitive Relay 12/24VDC 18Ma DPDT, Relay, - (RBSNTTL)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42006)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 48" Length (2DXD3)
- AIR HANDLER 2-Ply Link Air Filter, 25x25", 300" Length (2JRT6)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x112" (2DXT8)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 64" Length (2GHP2)
- Air Handler Ring & Link Panel Filters