Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 18x20"
Mfr # 33E909
Zoro # G6086473
product price: $14.29
/ea
Sold in multiples of 24 for $342.96
$342.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 18 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Air Flow @ 500 fpm 1,968 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E909
- Zoro # G6086473
- UPC # 190735014943
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 18 in |
Section Width | 20 in |
Air Filter Width | 20" |
Actual Height | 17 1/4 in |
Width | 20" |
Nominal Filter Size | 18x20x1 |
Actual Width | 19 1/4 in |
Air Filter Height | 18" |
Actual Filter Size | 17-1/4 in x 19-1/4 in x 1 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 18 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fv183 3/4" Npt. Goldtoptm Air (FV183)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- PROTEC Humidifier Wtr Trtmnt (PC1F)
- DANFOSS Kps 1/4" Pressure Switch (060-310566)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 50" Length (2GGD9)
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2DXZ7)
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 100" Length (2DWL9)
- Air Handler Ring & Link Panel Filters