Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 16x25"
Mfr # 2DXV4
Zoro # G4556544
product price: $8.99
/ea
Sold in multiples of 24 for $215.76
$215.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 25 in
- Number of Sections 1
- Performance Rating MERV 8
- Initial Resistance 0.28" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXV4
- Zoro # G4556544
- UPC # 190735004821
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 25 in |
Actual Filter Size | 15-1/4 in x 24-1/4 in x 1 in |
Actual Height | 15 1/4 in |
Width | 25" |
Height | 16" |
Air Filter Width | 25" |
Actual Width | 24 1/4 in |
Air Filter Height | 16" |
Nominal Filter Size | 16x25x1 |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0259M00005 Gas Valve Wire (0259M00005)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- MARKEL PRODUCTS Blade, Wall Heater 305 (63843001)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A234)
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" (6B796)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 25x66" (2JRW4)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AAF FLANDERS Panel Filter, 30 in L, 14 in W, Chipboard Frame (114301)
- Air Handler Ring & Link Panel Filters