Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 16x20"
Mfr # 2DXU4
Zoro # G4615037
product price: $8.05
/ea
Sold in multiples of 24 for $193.20
$193.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Air Filter Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXU4
- Zoro # G4615037
- UPC # 190735004760
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 20 in |
Air Filter Width | 20" |
Height | 16" |
Actual Width | 19 1/4 in |
Actual Height | 15 1/4 in |
Nominal Filter Size | 16x20x1 |
Width | 20" |
Air Filter Height | 16" |
Actual Filter Size | 15-1/4 in x 19-1/4 in x 1 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Return Foam Filter for Dometic Part # D3108015.003 (DFF3108)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61420300)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- SELKIRK CHIMNEY PIPE 8""X48"" (208148)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER 1-Ply Link Air Filter, 25x16-2/3", 100" Length (2DYD2)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 60" Length (2GJF6)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 140" Length (2JUT9)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 14x20" (2DXW4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- Air Handler Ring & Link Panel Filters