Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 16x18"
Mfr # 2DXU1
Zoro # G2837451
product price: $9.75
/ea
Sold in multiples of 24 for $234.00
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 18 in
- Number of Sections 1
- Performance Rating MERV 8
- Max. Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXU1
- Zoro # G2837451
- UPC # 190735004739
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 18 in |
Air Filter Width | 18" |
Actual Filter Size | 15-1/4 in x 17-1/4 in x 1 in |
Actual Height | 15 1/4 in |
Width | 18" |
Air Filter Height | 16" |
Height | 16" |
Actual Width | 17 1/4 in |
Nominal Filter Size | 16x18x1 |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 18 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Humidifier Motor Assembly (04A172134)
- ALTRONIX Relay Module 120Vac 12Ma DPDT w/ Base, Relay, - (RAC120)
- ALL-FILTERS 18X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (18242.10 4PK)
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 120" Length (2DXJ4)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 120" Length (2DVY9)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 2-Ply Link Air Filter, 16x20", 60" Length (2GFA1)
- YORK Filter O-Ring (028-14404-000)
- Air Handler Ring & Link Panel Filters