Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 14x25"
Mfr # 2DXY7
Zoro # G9694693
product price: $14.45
/ea
Sold in multiples of 24 for $346.80
$346.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 14 in
- Section Width 25 in
- Number of Sections 1
- Performance Rating MERV 8
- Frame Type Internal Wire, Heat Sealed Inside the Polyester Layers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXY7
- Zoro # G9694693
- UPC # 190735005064
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 14 in |
Section Width | 25 in |
Actual Width | 24 1/4 in |
Actual Height | 13 1/4 in |
Width | 25" |
Actual Filter Size | 13-1/4 in x 24-1/4 in x 1 in |
Air Filter Width | 25" |
Air Filter Height | 14" |
Nominal Filter Size | 14x25x1 |
Height | 14" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 14 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- LENNOX Suction Line Filter Drier (18Y32)
- DEFLECTO Jordan 12 in. H X 5 in. W 1-Way White ABS Plastic Register Cover (MVCX512)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" (54FE77)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 44" Length (2DWH5)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2JVP8)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- Air Handler Ring & Link Panel Filters